Rohde & Schwarz Bench Power Supply Bundle NGL200 Series NGL-COM2b 2-Output 0-20V, 3A, 6A, 120W 1unit

Rp129.999.900
Persediaan

Spesifikasi Produk

Model Number NGL-COM2b
Unit 1unit
Series NGL200
Number of Outputs 2
Output voltage (V) 0-20
Output Current (A) 3, 6
Power Rating (W) 120
Type Digital
Bench Power Supply Type DC Power Source/Sink
Berat (Kg) 1.8
Tanggal Produk Terdaftar 12 August 2025
Terakhir Diperbaharui 13 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NGL-COM2b-NGL202 Power Supply Package
The NGL-COM2b is a power supply package consisting of the NGL202 two channel, 120 W DC power supply and the NGL-K103 digital trigger I/O.
The Rohde & Schwarz NGL200 power supply series comes with high accuracy and fast load recovery time, which are perfect for challenging applications. Their two-quadrant architecture allows them to function both as a source and a sink to simulate batteries and loads. These power supplies are ideal for laboratories and test systems.
Save up to 48% on the most popular configurations of T&M instrument configurations from Rohde & Schwarz. This promotional offer includes all essential instruments found on an engineer's workbench including, oscilloscopes, DC power supplies, spectrum and antenna analysers, signal generators and LCR meters.
Feature
- Fast load regulation
- Minimum residual ripple and low noise
- Readings with up to 6 1/2-digit resolution
- Galvanically isolated, floating channels
- Output stage isolated with relays
- Two quadrants: operates as source and sink
- Constant voltage, constant current and constant resistance modes
- Max. 60 W output power per channel
- Easy to operate
- Supplied withNGL202 2 Channel Power Supply
- NGL-K103 Digital Trigger I/O

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan