Rohde & Schwarz Bench Power Supply Bundle NGL200 Series
#Grup produk P112160384
Spesifikasi
| Bench Power Supply Type | DC Power Source/Sink |
|---|---|
| Number of Outputs | 2 |
| Output Current (A) | 3, 6 |
| Output voltage (V) | 0-20 |
| Power Rating (W) | 120 |
| Series | NGL200 |
| Type | Digital |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
NGL-COM2b-NGL202 Power Supply Package
The NGL-COM2b is a power supply package consisting of the NGL202 two channel, 120 W DC power supply and the NGL-K103 digital trigger I/O.
The Rohde & Schwarz NGL200 power supply series comes with high accuracy and fast load recovery time, which are perfect for challenging applications. Their two-quadrant architecture allows them to function both as a source and a sink to simulate batteries and loads. These power supplies are ideal for laboratories and test systems.
Save up to 48% on the most popular configurations of T&M instrument configurations from Rohde & Schwarz. This promotional offer includes all essential instruments found on an engineer's workbench including, oscilloscopes, DC power supplies, spectrum and antenna analysers, signal generators and LCR meters.
The NGL-COM2b is a power supply package consisting of the NGL202 two channel, 120 W DC power supply and the NGL-K103 digital trigger I/O.
The Rohde & Schwarz NGL200 power supply series comes with high accuracy and fast load recovery time, which are perfect for challenging applications. Their two-quadrant architecture allows them to function both as a source and a sink to simulate batteries and loads. These power supplies are ideal for laboratories and test systems.
Save up to 48% on the most popular configurations of T&M instrument configurations from Rohde & Schwarz. This promotional offer includes all essential instruments found on an engineer's workbench including, oscilloscopes, DC power supplies, spectrum and antenna analysers, signal generators and LCR meters.
Feature
- Fast load regulation- Minimum residual ripple and low noise
- Readings with up to 6 1/2-digit resolution
- Galvanically isolated, floating channels
- Output stage isolated with relays
- Two quadrants: operates as source and sink
- Constant voltage, constant current and constant resistance modes
- Max. 60 W output power per channel
- Easy to operate
- Supplied withNGL202 2 Channel Power Supply
- NGL-K103 Digital Trigger I/O
Ulasan Produk
Tidak ada ulasan




















































































































































