Rohde & Schwarz Bench Oscilloscope RTM3000 Series RTM3K-54PK 4 Analogue Channels 500MHz 1unit

Rp679.999.900
Persediaan

Spesifikasi Produk

Model Number RTM3K-54PK
Unit 1unit
Bandwidth (MHz) 500
Number of Analogue Channels 4
Oscilloscope Type Bench
Series RTM3000
Digital/Analog Digital
Berat (Kg) 1.0
Tanggal Produk Terdaftar 12 August 2025
Terakhir Diperbaharui 13 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rohde & Schwarz RTM3000 Series RTM3K-54PK Oscilloscope.
The Rohde & Schwarz RTM3000 digital oscilloscope is designed with high vertical sensitivity and can perform multiple functions with advanced options. It allows a bandwidth of 1GHz (1000MHz), memory depth up to 80MS and sampling rate up to 5GS/s. It has a 10-bit analogue to digital converter and active inputs for automatic probe management. This is a bench type oscilloscope and has a large capacitive touch display of 10.1in with highest resolution of 1280 x 800 pixels. It has four analogue channels and offers advanced frequency domain analysis with a simple RF setup. It performs multiple functions like logical and protocol analyser, waveform and pattern generator for quick and efficient analysis. This oscilloscope also acts as digital voltmeter for simultaneous and precise measurements. This instrument is an ideal choice for the power signal details up to 10-bit resolution.
RTM3K-COM4, Complete Package contains:
Digital 4 Channel Oscilloscope.
RTM-B245 500 MHz Bandwidth upgrade,
RTM-B1 Mixed signal option.
RTM-PK1 Application Bundle / RTM-K1, K2, K3, K5, K6, K7, K15, K31, K36, K37, B6.
Feature
- Outputs sharper waveform with more signal details.
- Has RTM-B1 mixed signal option.
- Includes RTM-PK1 application bundle.
- Touchscreen display with gesture support like smartphone.
- Low noise frontend gives accurate measurements.
- Includes probe interface suitable for all Rohde & Schwarz probes.
- Comes with a 'Basic Safety Instructions' guide in different languages.
Use
- Educational institutes.
- Used by service technicians.
- R&D troubleshooting.
- Production testing.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan