Rohde & Schwarz Bench Oscilloscope RTM3000 Series
#Grup produk P112160366
Spesifikasi
| Bandwidth (MHz) | 500 |
|---|---|
| Digital/Analog | Digital |
| Number of Analogue Channels | 4 |
| Oscilloscope Type | Bench |
| Series | RTM3000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rohde & Schwarz RTM3000 Series RTM3K-54PK Oscilloscope.
The Rohde & Schwarz RTM3000 digital oscilloscope is designed with high vertical sensitivity and can perform multiple functions with advanced options. It allows a bandwidth of 1GHz (1000MHz), memory depth up to 80MS and sampling rate up to 5GS/s. It has a 10-bit analogue to digital converter and active inputs for automatic probe management. This is a bench type oscilloscope and has a large capacitive touch display of 10.1in with highest resolution of 1280 x 800 pixels. It has four analogue channels and offers advanced frequency domain analysis with a simple RF setup. It performs multiple functions like logical and protocol analyser, waveform and pattern generator for quick and efficient analysis. This oscilloscope also acts as digital voltmeter for simultaneous and precise measurements. This instrument is an ideal choice for the power signal details up to 10-bit resolution.
RTM3K-COM4, Complete Package contains:
Digital 4 Channel Oscilloscope.
RTM-B245 500 MHz Bandwidth upgrade,
RTM-B1 Mixed signal option.
RTM-PK1 Application Bundle / RTM-K1, K2, K3, K5, K6, K7, K15, K31, K36, K37, B6.
The Rohde & Schwarz RTM3000 digital oscilloscope is designed with high vertical sensitivity and can perform multiple functions with advanced options. It allows a bandwidth of 1GHz (1000MHz), memory depth up to 80MS and sampling rate up to 5GS/s. It has a 10-bit analogue to digital converter and active inputs for automatic probe management. This is a bench type oscilloscope and has a large capacitive touch display of 10.1in with highest resolution of 1280 x 800 pixels. It has four analogue channels and offers advanced frequency domain analysis with a simple RF setup. It performs multiple functions like logical and protocol analyser, waveform and pattern generator for quick and efficient analysis. This oscilloscope also acts as digital voltmeter for simultaneous and precise measurements. This instrument is an ideal choice for the power signal details up to 10-bit resolution.
RTM3K-COM4, Complete Package contains:
Digital 4 Channel Oscilloscope.
RTM-B245 500 MHz Bandwidth upgrade,
RTM-B1 Mixed signal option.
RTM-PK1 Application Bundle / RTM-K1, K2, K3, K5, K6, K7, K15, K31, K36, K37, B6.
Feature
- Outputs sharper waveform with more signal details.- Has RTM-B1 mixed signal option.
- Includes RTM-PK1 application bundle.
- Touchscreen display with gesture support like smartphone.
- Low noise frontend gives accurate measurements.
- Includes probe interface suitable for all Rohde & Schwarz probes.
- Comes with a 'Basic Safety Instructions' guide in different languages.
Use
- Educational institutes.- Used by service technicians.
- R&D troubleshooting.
- Production testing.
Ulasan Produk
Tidak ada ulasan




















































































































































