LITTELFUSE Fuse Midget FLM Series FLM028 2-8/10A, 250V AC 1pc

Rp63.900
Persediaan

Spesifikasi Produk

Model Number FLM028
Unit 1pc
UNSPSC 39121609
Equivalent Brand and Series Bussmann FNM, Littelfuse FLM, Mersen TRM
Interrupt Rating (kA) 10 at 250V AC
Equivalent Series FLM, FNM, TRM
Body Material Fiberglass
Body Style Cylindrical
Class Midget
Current (A) 2 8/10
Visual Indication Nonindicating
Length (inch) 1 1/2
Speed Time Delay
Fits Fuse Block Style Nonrejection
Compatible Fuse Block Series L600M
Diameter (inch) 13/32
Standard CSA Certified, QPL, RoHS, UL Listed
Element Single
Series FLM
DC Voltage Rating (V) Not Rated
AC Voltage Rating (V) 250 AC
Berat (Kg) 0.1
Tanggal Produk Terdaftar 06 August 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay, nonindicating midget fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow midget fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan