MERSEN Fuse Class T A6T Series A6T700 700A, 600V AC 1pc

#Nomor SKU S047590328
Wishlist
Rp5.299.900
Persediaan

Spesifikasi Produk

Model Number A6T700
Unit 1pc
UNSPSC 39121608
Element Single
Body Material Glass/Melamine
Current (A) 700
Compatible Fuse Block Series 6TFB, GFB
Length (inch) 4 5/16
DC Voltage Rating (V) 300 DC
Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T
Speed Very Fast Acting
Equivalent Series A6T, JJS, JLLS
Diameter (inch) 2 1/2
Body Style Blade
Fits Fuse Block Style Nonrejection
Standard UL/CSA
Series A6T
Interrupt Rating (kA) 100 at 300V DC, 200 at 600V AC
Class T
Visual Indication Nonindicating
AC Voltage Rating (V) 600 AC
Berat (Kg) 0.6
Tanggal Produk Terdaftar 06 August 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very-fast-acting nonindicating UL Class T fuses open circuits even more quickly than fast-acting fuses when exposed to overloads and short circuits. They're commonly used to protect solid-state electronics. These very-fast-blow fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait