MERSEN Fuse Class T A6T Series A6T100 100A, 600V AC 1pc

#Nomor SKU S047590205
Wishlist
Rp639.900
Persediaan

Spesifikasi Produk

Model Number A6T100
Unit 1pc
UNSPSC 39121608
Interrupt Rating (kA) 100 at 300V DC, 200 at 600V AC
Equivalent Series A6T, JJS, JLLS
Class T
Current (A) 100
Series A6T
Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T
DC Voltage Rating (V) 300 DC
Length (inch) 2 15/16
Standard UL/CSA
AC Voltage Rating (V) 600 AC
Fits Fuse Block Style Nonrejection
Visual Indication Nonindicating
Speed Very Fast Acting
Body Style Blade
Element Single
Compatible Fuse Block Series 6TFB, GFB
Body Material Glass/Melamine
Diameter (inch) 13/16
Berat (Kg) 0.2
Tanggal Produk Terdaftar 06 August 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very-fast-acting nonindicating UL Class T fuses open circuits even more quickly than fast-acting fuses when exposed to overloads and short circuits. They're commonly used to protect solid-state electronics. These very-fast-blow fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait