MERSEN Fuse Class T A6T Series A6T80 80A, 600V AC 1pc
Rp639.900
Persediaan
Spesifikasi Produk
| Model Number | A6T80 |
|---|---|
| Unit | 1pc |
| UNSPSC | 39121608 |
| Speed | Very Fast Acting |
| Current (A) | 80 |
| Body Style | Blade |
| Visual Indication | Nonindicating |
| Equivalent Series | A6T, JJS, JLLS |
| AC Voltage Rating (V) | 600 AC |
| Equivalent Brand and Series | Bussmann JJS, Littelfuse JLLS, Mersen A6T |
| Compatible Fuse Block Series | 6TFB, GFB |
| Length (inch) | 2 15/16 |
| Diameter (inch) | 13/16 |
| Interrupt Rating (kA) | 100 at 300V DC, 200 at 600V AC |
| Body Material | Glass/Melamine |
| Fits Fuse Block Style | Nonrejection |
| Series | A6T |
| Standard | UL/CSA |
| Class | T |
| DC Voltage Rating (V) | 300 DC |
| Element | Single |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 06 August 2025 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Very-fast-acting nonindicating UL Class T fuses open circuits even more quickly than fast-acting fuses when exposed to overloads and short circuits. They're commonly used to protect solid-state electronics. These very-fast-blow fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan