LITTELFUSE Fuse Class RK5 FLSR Series FLSR600 600A, 600 V AC 1pc

Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number FLSR600
Unit 1pc
UNSPSC 39121604
DC Voltage Rating (V) 300 DC
Current (A) 600
Class RK5
Element Dual
Interrupt Rating (kA) 200 at 600V AC, 20 at 300V DC
Body Material Fiberglass
Diameter (inch) 3 3/32
Fits Fuse Block Style Rejection
Series FLSR
Speed Time Delay
Visual Indication Nonindicating
Standard CE, CSA Certification, QPL-W-F-1814, UL 248-12 Class RK5
AC Voltage Rating (V) 600 AC
Equivalent Series ECSR, FLSR, FRS-R, TRS-R
Body Style Blade
Compatible Fuse Block Series LFR
Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R
Length (inch) 13 3/8
Berat (Kg) 2.5
Tanggal Produk Terdaftar 06 August 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 600VAC UL Class RK5 fuses are time delay and nonindicating. They tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class RK5 fuses, these 200kA IR fuses open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan