LITTELFUSE Fuse Class G SLC Series SLC010 10A, 600V AC 1pc
Rp65.900
Persediaan
Spesifikasi Produk
| Model Number | SLC010 |
|---|---|
| Unit | 1pc |
| UNSPSC | 39121604 |
| Equivalent Series | AG, SC, SLC |
| Length (inch) | 1 5/16 |
| DC Voltage Rating (V) | 170 DC |
| Equivalent Brand and Series | Bussmann SC, Littelfuse SLC, Mersen AG |
| Fits Fuse Block Style | Rejection |
| Standard | CE, CSA Certified, QPL-W-F-1814, RoHS, UL 248-5 Class G, UL Listed |
| Body Style | Cylindrical |
| Series | SLC |
| Diameter (inch) | 13/32 |
| Visual Indication | Nonindicating |
| Class | G |
| Element | Single |
| Body Material | Melamine |
| Interrupt Rating (kA) | 100 at 600V AC, 10 at 170V DC |
| AC Voltage Rating (V) | 600 AC |
| Speed | Time Delay |
| Current (A) | 10 |
| Compatible Fuse Block Series | GFB |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 06 August 2025 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Time-delay, nonindicating UL Class G fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class G fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan