MILWAUKEE Fish Tape Fiberglass 48224182 Round Tape Shape, Non-Conductive Eyelet End Style 5/32inchx20ft 1pc

#Nomor SKU S047582019
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number 48224182
Unit 1pc
UNSPSC 31160000
Tape Width (inch) 5/32
Tape End Style Non-Conductive Eyelet
Tape Tensile Strength Not Rated
Features Glow in the Dark, Low Friction Case, Multi-Position Handle, Non-Conductive, Square Inner Grip
Tape Finish None
Case Style Low-Friction
Voltage Rating Not Rated
Case Winding Type Internal Rotating
Case Diameter (inch) 7
Includes 20 ft Glow Fish Tape, Case
Tape Shape Round
Includes Graduation Marks No
Tape Material Fiberglass
Non-Conductive Yes
Tape Diameter (inch) 5/32
Tape Length (ft) 20
Berat (Kg) 0.4
Tanggal Produk Terdaftar 06 August 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-conductive fish tapes reduce the risk of electrical arcing and electrical shock when working near live circuits. Their tape is made of non-metal material that doesn't conduct electricity. These tapes don't carry a specific rating for voltage protection.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan