Bluetti Portable Power Station AC70P 1unit

Rp9.699.900
Persediaan

Spesifikasi Produk

Model Number AC70P
Unit 1unit
Battery Capacity (Wh) 864
Battery Type LiFePO4 (Lithium Iron Phosphate)
Shelf Life Recharge to 80% Every 3-6 Months
AC Outlets 2 x120V/8.3A, 1,000W In Total
Inverter Type Pure Sine Wave
Port USB-C 2 x 100W Max.
Port USB-A 2 x USB-A: 5VDC/2.4A (Each Port)
Maximum Input Power (W) 950
Life Cycle 3000+ Cycles to 80% Original Capacity
Management System MPPT Controller, BMS, etc
Surge Power (W) 2000
DC Output (V/A) 1 x12/10 (Car outlet, regulated.)
Wireless Charging (W) 1x 15 Max.
AC Power Input (Turbo Mode) (W) 950 Max.
Solar Input Power (W) 500
Car Input Voltage (V) 12/24 from Cigarette Lighter Port
Recharge Time (hour) AC Charging Cable : ~1.5-2 (950W); Solar Panels : ~2.2-2.7 (500W); Car Outlet : ~9.1-9.6 / 4.8-5.3 (100W/200W)
Berat (Kg) 10.2
Tanggal Produk Terdaftar 05 August 2025
Terakhir Diperbaharui 09 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 1,000W Rated Power/ 2,000W Lifting Power;
- 950W Turbo Charging, 45 Mins to 80%;
- Smart Remote Control via BLUETTI App;
- 8 Versatile Ports, Power for All Your Need;
- Safe LiFePO₄ Battery & BMS;
- Seamless UPS in 20ms.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan