Soilguard Anti-Termite (Anti Rayap) 250ml 1pc
Rp159.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (ml) | 250 |
| Active ingredient | Cypermethrin |
| Formulation | EW |
| Mode of Action | Contact and Stomach |
| Application Rate | 5L solution/square meter for pre-construction, 6L solution/linear meter for post-construction |
| Packaging | HDPE Plastic Bottle |
| Chemical Group | Synthetic Pyrethoid |
| FPA Category | Category II, Yellow |
| Water Mixed | 19 |
| Square Meter Coverage (m²) | 4 |
| Linear Meter Coverage (m) | 3 (@30cm wide) |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 01 August 2025 |
| Terakhir Diperbaharui | 04 August 2025 |
Informasi Produk
Description
Soilguard is a quality soil termiticide from Protim - the maker of Solignum. It contains Cypermethrin as its active ingredient, proven to protect the structure against termite attacks. Soilguard provides lower application costs because of its potency. It is also in odorless formulation making it more convenient to use. It can be used for pre and post-construction.
LONGER-LASTING PROTECTION
Cypermethrin is a molecule that has been proven effective in controlling termites.
It has longer-lasting protection against subterranean termites by providing a lethal barrier preventing termites from entering the structure. *Based on trials and laboratory tests.
VALUE FOR MONEY, LOW APPLICATION COST
Higher dilution rate because of its highly potent active ingredient.
1-liter Soilguard will give you a total of 15 m2 coverage.
ODORLESS. MORE CONVENIENT TO USE
Soilguard is in odorless, water-based formulation making it so convenient to use.
LESS HAZARDOUS: FRIENDLY TO APPLICATOR, FRIENDLY TO THE ENVIRONMENT
Soilguard is a pyrethoid insecticide which is less hazardous to the applicator and environment when used properly.
LONGER-LASTING PROTECTION
Cypermethrin is a molecule that has been proven effective in controlling termites.
It has longer-lasting protection against subterranean termites by providing a lethal barrier preventing termites from entering the structure. *Based on trials and laboratory tests.
VALUE FOR MONEY, LOW APPLICATION COST
Higher dilution rate because of its highly potent active ingredient.
1-liter Soilguard will give you a total of 15 m2 coverage.
ODORLESS. MORE CONVENIENT TO USE
Soilguard is in odorless, water-based formulation making it so convenient to use.
LESS HAZARDOUS: FRIENDLY TO APPLICATOR, FRIENDLY TO THE ENVIRONMENT
Soilguard is a pyrethoid insecticide which is less hazardous to the applicator and environment when used properly.
Feature
• Cypermethrin as the active ingredient• Higher dilution rate
• The soil termiticide that is water-based
• From the maker of Solignum
Advantages
• Proven effective against termites by providing a barrier
• Wider area coverage, less cost per square meter
• Less hazardous
• Odorless
• Less hazardous to applicator
• Assurance of high quality and proven efficacy
Benefits
• Longer lasting protection
• Low application cost
• Economical to use
• More convenient to use
• Peace of mind
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Soilguard%20Anti-Termite%20(Anti%20Rayap)%20250ml%201pc/4qS047540170-1.jpg)