Solignum All Around Clear (Wood Coat) 4L 1pc
Rp709.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (L) | 4 |
| Active ingredient | Permethrin; Tebuconazole & Propiconazole |
| Formulation | Liquid type, microemulsion |
| Mode of Action | Repellant and preventive |
| Chemical Group | Pyrethroid and triazole |
| FDA Category | IV (WHO); Not Classified (GHS) Green label |
| Berat (Kg) | 4.0 |
| Tanggal Produk Terdaftar | 01 August 2025 |
| Terakhir Diperbaharui | 04 August 2025 |
Informasi Produk
Description
Solignum All Around Clear is Solignum made even better with Micro Emulsion technology!
Solignum All Around Clear is a colourless and ready-to-use wood preservative fluid that penetrates the wood and remains there as an active barrier and protection against fungi, wood borers, and termites. It is formulated for use as pre and post-construction treatment of wood. Solignum All Around will retain the wood's original appearance and can be painted or varnished if desired.
Solignum All Around Clear as post construction application can be used on exposed wood like ceilings, walls, doors, furniture, etc. Application is by coarse spray or brushing with recommended three coats.
For a Total Termite Solution, use Solignum for wood and Soilguard for soil.
Solignum All Around Clear is a colourless and ready-to-use wood preservative fluid that penetrates the wood and remains there as an active barrier and protection against fungi, wood borers, and termites. It is formulated for use as pre and post-construction treatment of wood. Solignum All Around will retain the wood's original appearance and can be painted or varnished if desired.
Solignum All Around Clear as post construction application can be used on exposed wood like ceilings, walls, doors, furniture, etc. Application is by coarse spray or brushing with recommended three coats.
For a Total Termite Solution, use Solignum for wood and Soilguard for soil.
Feature
- Formulated by Microemulsion Technology.- Proven track record for wood protection
- Ready to use
- From Solignum
- Category 4 under WHO acute toxicity level and Not Classified under G.H.S.
Advantages
- No Irritating Smell
- Low-Risk Toxicity profile
- Low V.O.C.
- Well-known product in wood preservation
- Proven track record for wood protection
- No need to mix or dilute
- 100-year heritage worldwide
- Very low-risk product
- For General Use
Benefits
- User friendly
- Less hazardous to applicators and the environment
- Value for money, more savings
- Assured of Longer lasting protection against termites, wood borers, and fungi
- Reliable
- Ease in application
- Assurance of high quality
- Less harmful to humans and the environment
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Solignum%20All%20Around%20Clear%20(Wood%20Coat)%204L%201pc/3oS047540132-1.jpg)