Nitta Chemical Loveflex Coupling RFH Type RFH-210 1pc

Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number RFH-210
Unit 1pc
Neck Length L (mm) (Volts) 30
Voltage (V) 16
Shaft Diameter Minimum d (mm) 25
Shaft Diameter Maximum d (mm) 50
Permitted Rotation Speed (min -1 [rpm]) 3000
Overall Width L (mm) 140
Outermost Diameter Da (mm) 210
Moment of Inertia (N cm²) 3.55
Flange Spacing Z3 (mm) 75
Flange Spacing Z2 (mm) 12
Flange spacing Z1 (mm) 28
Flange Outer Diameter Df (mm) phi 168
Flange Length l (mm) 56
Boss Outer Diameter Dn (mm) 80
Bolt Pitch Diameter B (mm) 110
Allowable Torque T (N m) 490
M Code 02279655
Berat (Kg) 10.0
Tanggal Produk Terdaftar 28 July 2025
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extremely flexible. Excellent shock absorption and torsion damping performance.
Simple structure for easy installation and removal.
No lubrication required, making maintenance easy and economical.
Warning
*Sample image (please check the specifications of each product number for details)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan