Pentair Southern Cross End Suction Pump Type "Sovereign" Impeller Material "Bronze" PSKH-4C 200X150-500 1unit
Rp279.999.900
Persediaan
Spesifikasi Produk
| Model Number | PSKH-4C 200X150-500 |
|---|---|
| Unit | 1unit |
| Inlet (mm) | 200 |
| Outlet (mm) | 150 |
| Impeller Diameter (mm) | 500 |
| Impeller Material | Bronze |
| Capacity (L/s) | Max. 250 |
| Head (m) | Max. 160 |
| Liquid Temperature (°C) | 0 to +100, Up to 140 with High Temperature Seals |
| Pumped Liquid | Clean Water |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 19 July 2025 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Designed for efficient reliable general purpose warter transfer in industry, building services and irrigation.
Superior hydraulic design & manufacturing methods produce significantly higher efficienticies for lower running cost and reduced maintenance.
Superior hydraulic design & manufacturing methods produce significantly higher efficienticies for lower running cost and reduced maintenance.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Superior hydraulic design for higher efficiencies and reduced operating cost.- High efficiency double curvature impeller vanes.
- 32 to 200mm discharge.
- Wide range of options.
- AS2129 Table "E" flanges as standard with optional drillings available.
- Back-pullout design allows removal of the pump rotating element without the removal of motor or suction and discharge lines for maintenance.
- Heavy duty sealed for life grease packed ball bearings.
- Taper mounted and keyed impeller.
- Horizontal or vertical pump discharge mounting.
Use
- Irrigation- Building Services
- Fire Protection
- Industry
- Processing
- Agriculture
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan