Non Brand Straight Shank Drill Blank Fractional Inch Carbide 701-007350 Ground Finish 1inch Size-Dia, 5inch Overall Lg 1pc

Rp7.199.900
Persediaan

Spesifikasi Produk

Model Number 701-007350
Unit 1pc
UNSPSC 23153308
Overall Length (inch) 5
Material - Machining Carbide
Measurement System Fractional Inch
Decimal Equivalent 1.0000
Finish - Machining Ground
Primary Material Application All Materials
Produk Round Blank
Diameter Tolerance (inch) +0.0000/-0.0005
Primary Material Application ISO Code K, M, N, P, S
Berat (Kg) 0.9
Tanggal Produk Terdaftar 17 July 2025
Terakhir Diperbaharui 08 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These carbide drill bit blanks come in standard sizes expressed in fractional inches. Fractional inch is the most common trade size used for drill bits. Solid carbide drill bit blanks are harder than cobalt steel and high-speed steel drill bit blanks and provide good wear resistance when drilling into the toughest materials. These drill bit blanks, also known as drill rods, can be machined to create custom drill bits with precise dimensions to suit a specific application.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan