Non Brand Straight Shank Drill Blank Fractional Inch Carbide 701-002375 Ground Finish 1/8inch Size-Dia, 1 1/8inch Overall Lg 1pc
Rp37.900
Persediaan
Spesifikasi Produk
| Model Number | 701-002375 |
|---|---|
| Unit | 1pc |
| UNSPSC | 23153308 |
| Primary Material Application | All Materials |
| Material - Machining | Carbide |
| Decimal Equivalent | 0.1250 |
| Overall Length (inch) | 1 1/8 |
| Diameter Tolerance (inch) | +0.0000/-0.0005 |
| Finish - Machining | Ground |
| Measurement System | Fractional Inch |
| Produk | Round Blank |
| Primary Material Application ISO Code | K, M, N, P, S |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2025 |
| Terakhir Diperbaharui | 08 January 2026 |
Informasi Produk
Description
These carbide drill bit blanks come in standard sizes expressed in fractional inches. Fractional inch is the most common trade size used for drill bits. Solid carbide drill bit blanks are harder than cobalt steel and high-speed steel drill bit blanks and provide good wear resistance when drilling into the toughest materials. These drill bit blanks, also known as drill rods, can be machined to create custom drill bits with precise dimensions to suit a specific application.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan