Tercelo Truck Tires (Ban Truk) R153 PR 14PR 7.50R16 1pc
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | R153 |
|---|---|
| Unit | 1pc |
| Tire Size | 7.50R16 |
| PR | 14PR |
| Overload Capacity (%) | 250 |
| Tread Depth (mm) | 15 |
| Service Index | 122/118 L |
| Type | TT |
| Air Pressure (psi) | 170 |
| Maximum Load Capacity (kg) | 3300 (Dual) |
| Recommended | Regional |
| Berat (Kg) | 55.0 |
| Tanggal Produk Terdaftar | 11 July 2025 |
| Terakhir Diperbaharui | 22 December 2025 |
Informasi Produk
Description
REGIONAL
- Special tread compound and design enable low heat build up, excellent puncture and cut resistance and minimized gasoline consumption.
- Super steel belt carcass construction enhances casing strength and maximizes load capacity.
- Three ribs with transverse deep grooves optimize speed and traction performance, provides excellent performance on/off road.
- Special tread compound and design enable low heat build up, excellent puncture and cut resistance and minimized gasoline consumption.
- Super steel belt carcass construction enhances casing strength and maximizes load capacity.
- Three ribs with transverse deep grooves optimize speed and traction performance, provides excellent performance on/off road.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Tercelo%20Truck%20Tires%20(Ban%20Truk)%20R153%20PR%2014PR%207_50R16%201pc/nfS047387843-1.jpg)