WELD-ON Acrylic Plastic Cement 1/4 Pint Clear 118ml 1pc
Rp169.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (ml) | 118 |
| Color | Clear |
| Working Time (minute) | 1-2 |
| Fixture Time (minute) | 3 |
| Number of Components | 1 |
| Packaging | Pint |
| Minimum Shelf Life (year) | 2 (@73°F) |
| Berat (Kg) | 2.1 |
| Tanggal Produk Terdaftar | 10 July 2025 |
| Terakhir Diperbaharui | 11 July 2025 |
Informasi Produk
Description
Weld-On® 4 is a water-thin cement formulated to develop clear bond within minutes with a longer time full bond strength than Weld-On 3. It is less likely to leave white marks (commonly called blushing) with significant and increased strength reached over several hours.
Not recommended for cross-linked acrylic.
SUBSTRATE RECOMMENDATIONS
A blush-resistant cement for bonding acrylic (poly-methyl methacrylate) to itself.
BONDING RECOMMENDATIONS
The bond is achieved by first softening the surfaces to be joined and then fusing them together with dissipation of the solvent. Strong butt joints are made with flat sheets by using the soak method for such applications as cementing letters to acrylic panels.
Used extensively for fabrication and cementing of:
- Acrylic letters to flat presentation panels
- Display & presentation cases
- Medical equipment assembly
- Trim capping of cutout letters
- Plastic containers & pre-forms
- Solvent welded structures & subassemblies
80% Strength 72hrs
Not recommended for cross-linked acrylic.
SUBSTRATE RECOMMENDATIONS
A blush-resistant cement for bonding acrylic (poly-methyl methacrylate) to itself.
BONDING RECOMMENDATIONS
The bond is achieved by first softening the surfaces to be joined and then fusing them together with dissipation of the solvent. Strong butt joints are made with flat sheets by using the soak method for such applications as cementing letters to acrylic panels.
Used extensively for fabrication and cementing of:
- Acrylic letters to flat presentation panels
- Display & presentation cases
- Medical equipment assembly
- Trim capping of cutout letters
- Plastic containers & pre-forms
- Solvent welded structures & subassemblies
80% Strength 72hrs
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/WELD-ON%20Acrylic%20Plastic%20Cement/WELD-ON%20Acrylic%20Plastic%20Cement%201%2F4%20Pint%20Clear%20118ml%201pc/nkS047382848-1.jpg)