Schneider Electric Miniature Circuit Breaker (MCB) EZ9F54340 1pc
Rp429.900
Persediaan
Spesifikasi Produk
| Model Number | EZ9F54340 |
|---|---|
| Unit | 1pc |
| Range | Easy9 |
| Device Application | Distribution |
| Product or Component Type | Miniature circuit-breaker |
| Device Short Name | Easy9 MCB |
| Poles | 3P |
| Number of Protected Poles | 3 |
| [In] Rated Current (A) | 40 |
| Network Type | AC |
| Trip Unit Technology | Thermal-magnetic |
| Curve Code | C |
| Breaking Capacity (A) | 4500 Icn (at 400 V AC 50/60 Hz conforming to IEC 60898-1); 4500 Icn (at 230 V AC 50/60 Hz conforming to IEC 60898-1) |
| Suitability For Isolation | Yes conforming to IEC 60898-1 |
| Network Frequency (Hz) | 50/60 |
| [Ue] Rated Operational Voltage (V) | 400 AC 50/60Hz |
| Magnetic Tripping Limit | 5-10 x In |
| [Ui] Rated Insulation Voltage (V) | 500 AC 50/60Hz conforming to IEC 60898-1 |
| [Uimp] Rated Impulse Withstand Voltage (kV) | 4 conforming to IEC 60898-1 |
| Contact Position Indicator | Yes |
| Control Type | Toggle |
| [Ics] Rated Service Breaking Capacity (A) | 4500 (100% x Icn at 400 V AC 50/60 Hz conforming to IEC 60898-1) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 07 July 2025 |
| Terakhir Diperbaharui | 20 October 2025 |
Informasi Produk
Description
This Easy9 product is a low voltage miniature circuit breaker (MCB). It is a 3P circuit breaker with 3 protected poles and 40A In rated current and C tripping curve. The rated short circuit breaking capacity goes up to 4500A at 400VAC conforming to IEC 60898-1 standard. It is compliant with IEC 60898-1 standard. This product has a protection against short circuit and a protection of cable against overloads. It has a fault tripping indication on the front panel by the position of the handle (O-I engraved). This product is dedicated for residential and small commercial buildings. It has an electrical endurance going up to 4000 cycles and a mechanical endurance going up to 10000 cycles. The Ue operational voltage is 400VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 4kV. The operating frequency is 50Hz or 60Hz. It can be mounted on DIN rail for modular installation. Its width is 6 pitches of 9mm. The product colour is light grey (RAL7035). According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is -5°C to 60°C. The storage temperature is -40°C to 85°C.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Schneider%20Electric%20Miniature%20Circuit%20Breaker%20(MCB)%20EZ9F54340%201pc/31S047346109-1.jpg)