Schneider Electric Joystick Controller Easy Harmony XB2 Plastic XD2PA12CR 1pc
Rp389.900
Persediaan
Spesifikasi Produk
| Model Number | XD2PA12CR |
|---|---|
| Unit | 1pc |
| Product Range | Easy Harmony XB2 |
| Product or Component Type | Complete joystick controller |
| Device Short Name | XD2 |
| Mounting Diameter (mm) | 22.5 |
| Bezel Material | Chromium plated metal |
| Device Presentation | Complete product |
| [Ui] Rated Insulation Voltage (V) | 600 (pollution degree 3) conforming to IEC 60947-1 |
| [Uimp] Rated Impulse Withstand Voltage (kV) | 6 conforming to IEC 60947-1 |
| Operator Position Information | All positions |
| Contacts Type And Composition | 2 NO for slow-break |
| Short-Circuit Protection (A) | 10 (gG (gl) gL fuse conforming to IEC 60947-5-1) |
| Connections - Terminals | Screw clamp terminal, <= 2 x 1.5 mm² with and without cable ends; Screw clamp terminal, <= 1 x 2.5 mm² with and without cable ends; Screw clamp terminal, >= 1 x 0.5 mm² with and without cable ends; Faston terminals, connection size: 6.3 mm |
| Shape of Screw Head | Cross compatible with Philips no 1 screwdriver; Cross compatible with pozidriv No 1 screwdriver; Slotted compatible with flat Ø 4mm screwdriver; Slotted compatible with flat Ø 5.5mm screwdriver |
| Electrical Durability | 1000000 cycles, AC-15, 3 A at 240 V, operating rate <3600 cyc/h, load factor: 0.5 conforming to IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.27 A at 250 V, operating rate <3600 cyc/h, load factor: 0.5 conforming to IEC 60947-5-1 appendix C |
| Electrical Reliability | Λ < 10exp(-6) at 5 V and 1 mA in clean environment conforming to IEC 60947-5-4; Λ < 10exp(-8) at 17 V and 5 mA in clean environment conforming to IEC 60947-5-4 |
| Contact Code Designation | A600-Q600 |
| Overvoltage Category | Class I conforming to IEC 60536 |
| Mechanical Durability (cycles) | 1000000 |
| Operator Direction Information | 2 directions |
| Contacts Usage | Standard contacts |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 July 2025 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This 22mm complete joystick provides an ergonomic interface for controlling your machine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is vibration, high pressure washer and dust resistant thanks to its IP66 protection, making it ideal for operation in harsh environments.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan