Schneider Electric Fixing Kit Altivar Soft Starter VW3G921305 1pc

#Nomor SKU S047342620
Wishlist
Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number VW3G921305
Unit 1pc
Product Range Altivar Soft Starter ATS130
Accessory/Separate Part Designation Fixing kit
Accessory/Separate Part Category Mounting and fixing accessories
Accessory/Separate Part Destination Soft starter for asynchronous motors
Kit Composition Mounting kit; Instruction sheet; 3 connection bars
Accessory Dimensions (mm) 80x160x76
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Fixing kit is part of the Altivar Soft Starter ATS130 range. It is an option for ATS130 soft starters. The kit allows the assembly of a compact Soft Motor starter. It mounts and connects a TeSys Deca frame 4 motor circuit breaker on the top of an ATS130 from 80A to 105A. The fixing kit allows the ATS130 soft motor starter to be mounted on DIN rails or a backplate. It has the same width (80mm) as the TeSys Deca frame 4 motor circuit breaker. It weighs 0.14kg. Compatible with ATS130 soft starters from 80A to 105A and TeSys Deca frame 4 motor circuit breakers. It contains the fixing parts for the TeSys Deca frame, 4 circuit breakers and 3 copper bars. It is designed to be mounted on a DIN rail or a backplate. The Altivar Soft Starter ATS130 range is preventative maintenance-free and increases operational efficiency during design, manufacturing, and commissioning. This range is designed to take environmental considerations beyond current directives and regulations, compliant with RoHS and REACH.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait