Schneider Electric Emergency Swtiching Off Push-Button XA2ET42 Red 1pc
Rp199.900
Persediaan
Spesifikasi Produk
| Model Number | XA2ET42 |
|---|---|
| Unit | 1pc |
| Product Range | Easy Harmony XA2 |
| Product or Component Type | Complete emergency switching off push-button |
| Device Short Name | XA2 |
| Device Presentation | Complete product |
| Component Name | XA2E |
| Bezel Material | Plastic |
| Mounting Diameter (mm) | 22.5 |
| Operating Position | Any position |
| Device Mounting | Fixing Hole |
| Fixing Hole Diameter (mm) | 22 |
| Fixing Center (mm) | >= 30x40 (panel) - thickness: 1-5 |
| Shape of Signaling Unit Head | Round |
| Type of Operator | Push-pull |
| Reset | Push-pull |
| Operator Profile | Red mushroom Ø 40mm |
| CAP/Operator or Lens Colour | Red |
| Contacts Type And Composition | 1 NC |
| Contact Operation | Slow-break |
| Positive Opening | With NC contact |
| Mechanical Durability (cycles) | 100000 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 July 2025 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This emergency switching off pusbutton comes with a mushroom head. It comes with push-pull operation. This mushroom headed pushbutton provides an ergonomic interface for controlling machines. It has 1 NC contact with slow-break operation. This is a plastic pushbutton. It has a 40mm diameter mushroom head. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan