Schneider Electric Moulded Case Circuit Breaker GoPact 125 (MCCB) G12T4A125 1pc
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | G12T4A125 |
|---|---|
| Unit | 1pc |
| Product Range | GoPact MCCB |
| Product or Component Type | Circuit breaker |
| Device Application | Distribution |
| Poles Description | 4P |
| Protected Poles Description | 4D |
| Neutral Position | Left |
| [In] Rated Current (A) | 125 at 40°C |
| [Ue] Rated Operational Voltage (V) | 415 AC 50/60Hz conforming to EN/IEC 60947-2 |
| Suitability For Isolation | Yes conforming to EN/IEC 60947-2 |
| Utilization Category | Category A |
| Performance Level | T 10 kA 380/415 V AC |
| Trip Unit Name | TM-D |
| Trip Unit Technology | Thermal-magnetic |
| Trip Unit Protection Functions | LI |
| Control Type | Toggle |
| Circuit Breaker Mounting Mode | Fixed |
| [Ui] Rated Insulation Voltage (V) | 440 AC conforming to EN/IEC 60947-2 |
| [Uimp] Rated Impulse Withstand Voltage (kV) | 6 conforming to EN/IEC 60947-2 |
| [Icu] Rated Ultimate Short-Circuit Breaking Capacity (kA) | 10 Icu at 380/415V AC 50/60Hz conforming to EN/IEC 60947-2; 20 Icu at 220/230V AC 50/60Hz conforming to EN/IEC 60947-2 |
| [Ics] Rated Service Short-Circuit Breaking Capacity (kA) | 10 at 380/415V AC 50/60Hz conforming to EN/IEC 60947-2; 20 at 220/230V AC 50/60Hz conforming to EN/IEC 60947-2 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 07 July 2025 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 4 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 125A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.8xIn to 1xIn (100A-125A). The neutral is fully protected (4 poles 4D), at the same Ir value as for the lines. And it provides a fixed magnetic (against short-circuits) protection set to 10xIn (1250A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Schneider%20Electric%20Moulded%20Case%20Circuit%20Breaker%20GoPact%20125%20(MCCB)%20G12T4A125%201pc/7uS047337282-1.jpg)