Schneider Electric Circuit Breaker ComPacT NSX100F C10F3TM016 1pc
Rp2.999.900
Persediaan
Spesifikasi Produk
Model Number | C10F3TM016 |
---|---|
Unit | 1pc |
Range | ComPacT |
Device Short Name | NSX100F |
Product or Component Type | Circuit breaker |
Device Application | Distribution |
Poles Description | 3P |
Protected Poles Description | 3D |
[In] Rated Current (A) | 16 at 40°C |
[Ue] Rated Operational Voltage (V) | 690 AC 50/60Hz |
Network Type | AC |
Network Frequency (Hz) | 50/60 |
Suitability For Isolation | Yes conforming to EN/IEC 60947-2 |
Utilization Category | Category A |
Performance Level | F 36 kA 415 V AC |
Trip Unit Name | TM-D |
Trip Unit Technology | Thermal-magnetic |
Trip Unit Protection Functions | LI |
Control Type | Toggle |
Circuit Breaker Mounting Mode | Fixed |
[Ui] Rated Insulation Voltage (V) | 800 AC 50/60Hz |
[Uimp] Rated Impulse Withstand Voltage (kV) | 8 |
Berat (Kg) | 2.0 |
Tanggal Produk Terdaftar | 07 July 2025 |
Terakhir Diperbaharui | 11 July 2025 |
Informasi Produk
Description
This ComPacT NSX100F is a complete 3P 3d fixed circuit breaker designed to optimize space and breaking capacity. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 36kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. This product embeds a 16A rating thermal-magnetic trip unit (TMD). TMD trip unit provides an adjustable thermal overload protection and a fixed magnetic protection. This 3 poles version (105mm x 161mm x 86mm) comes with a variety of optional functions and accessories. It is compliant with international standards (IEC 60947), CCC, EAC and marine specifications. ComPacT NSX100F is part of Schneider Electric EcoStruxure Power architecture.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan