Schneider Electric APC Smart-UPS On-Line SRT6KXLI 1pc

#Nomor SKU S047329423
Wishlist
Rp159.999.900
Persediaan

Spesifikasi Produk

Model Number SRT6KXLI
Unit 1pc
Presentation High density, double-conversion on-line power protection with scalable runtime.
Product or Component Type Uninterruptible power supply (UPS)
Rated power (VA) 6000
Output Connection Type 6 IEC 60320 C13; 2 IEC Jumpers; 4 IEC 60320 C19
Provided Equipment CD with software; Documentation CD; Installation guide; Removable support feet; Temperature probe; USB cable; Warranty card; Web/SNMP management card
Product Range Smart UPS On Line
Battery Type Lead Acid Battery
Battery Voltage (V) 192
Replacement Battery APCRBC140
UPS Type Double conversion online
Width (cm) 17.4
Mounting Mode Rack-mounted with kit
Mounting Position Vertical
Other Output Voltage (V) 220; 240
Number of Battery Replacement Quantity 1
Redundant No
Mounting Preference No preference
Two Post Mountable 0 (Zero)
USB Compatible Yes
Output Connector Type Hard wire 3-wire (HN + E) 1
Berat (Kg) 60.0
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 6kVA on-line tower UPS provides pure sine wave power and extended runtime to support critical electronics during power disruptions. It comes with hard wire 3-wire (1P+N+E) input, 6x IEC 320 C13 and 4x IEC 320 C19 outlets, and 2x IEC jumper cables. The UPS has an embedded Network Management Card for UPS network-based monitoring and management. The UPS comes with PowerChute Network Shutdown that provides graceful shutdown of physical servers, virtual machines, and HCI clusters. It has an additional SmartSlot for optional accessory card such as Dry Contact I/O card. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. The UPS is compatible with SRTRK2 (4-post) and SRTRK3 (2-post) rail kits sold separately. Designed for IT professionals or network administrators providing wide input voltage window, tight output voltage regulation, frequency regulation, internal bypass, and input power factor correction.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan