Schneider Electric APC Easy UPS On-Line SRVL2KRILRK Black with Silver front Bezel 1pc

#Nomor SKU S047328952
Wishlist
Rp96.999.900
Persediaan

Spesifikasi Produk

Model Number SRVL2KRILRK
Unit 1pc
Presentation Double-conversion On-line UPS with Lithium-Ion battery to scalable runtime. Ideal UPS for essential power protection needs even in the most unstable power conditions.
Main Input Voltage (V) 230
Other Input Voltage (V) 230
Main Output Voltage (V) 230
Rated Power (W) 1800
Rated power (VA) 2000
Input Connection Type IEC 60320 C20
Output Connection Type 6 IEC 60320 C13
Number of Rack Units 4U
Provided Equipment Basic UPS signalling RS-232 cable; USB cable; RJ45 cable; RJ11 cable; C13-C14 power cord; IEC-C20 - Shuko input power cord; Rack mounting brackets; Stabilization feet; User manual; Safety guide; Battery cable
Product Range Easy UPS On-Line
Battery Type Li-Ion (Lithium-Ion)
Battery Voltage (V) 48
Battery Recharge Time (hour) 4.8
Battery Life (Year) 8-10
Battery Charge Power (W) 480
Color Black with Silver front Bezel
Other Output Voltage (V) 220; 240
Extendable Runtime 1
Redundant No
Berat (Kg) 37.1
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single Phase True Double-conversion On-Line UPS Lithium-Ion battery has a lifetime of eight to ten years which offers reliable support and extends the useful life of your UPS. 230V 2000VA Extendeded runtime model with rail kit Longer runtime and faster recharge time compared to VRLA generation. More real output power in watts 0.9 PF Up to 90% efficiency in on-line double conversion mode and up to 96% in ECO mode saves utility and cooling costs without compromising performance or reliability. The net weighs is 37.1kg. Up to 3 external lithium-ion battery packs support at maximum. It's ideal for Surveillance, Banking, POS, Healthcare IT, SMB, Micro Data Center and Server room. CB, CE, UKCA, EAC, RCM, TISI, KC, UN38.3, IEC 62040-1, IEC 62040-2 / EN IEC 62040-2, IEC 62619, IEC 60730-1 External Battery Pack, Managemnt Card (Network Management card, Dry contact card, modbus Card) options are available. Rack/ Tower convertible design with default accessory kit.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan