Maxxis Ban Mobil Victra RC1 TW100 205/50 ZR15 1pc

#Nomor SKU S047320789
Wishlist
Rp4.799.900
Persediaan

Spesifikasi Produk

Model Number RC1
Unit 1pc
Section Width (mm) 205
Aspect Ratio 50
Rim 15
Type Z (Speed Rating), R (Radial Tire Construction)
Berat (Kg) 55.0
Tanggal Produk Terdaftar 03 July 2025
Terakhir Diperbaharui 02 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spec race tire for the NASA Spec E30 class
Whether you’re a club racer, track day enthusiast or an enduro racing warrior, the Victra RC-1 is designed to deliver an addictive combination of grip, handling and heat cycle performance. Now available in an updated R2 compound. Maxxis does not recommend mixing different compounds on the same vehicle.
Feature
-D.O.T.-Compliant R-compound race tire designed for dry road racing applications ONLY
-Spec race tire for the NASA Spec E30 class
-Specially formulated racing compound delivers outstanding dry traction while retaining excellent heat cycle and wear performance
-Balanced sidewall design delivers smooth breakaway characteristics and excellent handling
-Dual wide circumferential grooves designed to perform under sudden wet weather conditions
-Due to the nature of the tread compound, these tires require special care when stored in near-freezing temperatures.
-UTQG 100 A A
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan