Canon Printer Inkjet MegaTank Pixma G3730 Green 1unit

#Nomor SKU S047169210
Wishlist
Rp3.099.900
Persediaan

Spesifikasi Produk

Unit 1unit
Color Green
Number of Nozzles Total 1792
Ink Bottles (Type / Colours) GI-71, GI-71S (Bundled) (Pigment Ink/Black), (Dye-Based Ink/Cyan, Magenta, Yellow)
Maximum Printing Resolution (dpi) 4800 (horizontal)x1200 (vertical)
Printing Speed (s) Document (FPOT Ready/Simplex) : 9/14 (mono/colour); Photo (4x6") (PP-201/Borderless) : 45
Printable Width (mm) Up to 203.2; Borderless: Up to 216
Paper Weight (g/m²) Rear Tray : Plain Paper: 64-105, Canon Paper: Max. 265 (Photo Paper Plus Glossy II, PP-201)
Ink End Sensor Dot count type
Scanner Type Flatbed
Optical Resolution (dpi) 600x1200
Scanning Bit Depth (Input/Output) (bit) Greyscale : 16/8; Colour : RGB each 16/8
Max. Document Size Flatbed : A4, LTR (216x297mm)
System Compatibility Windows 11/10/8.1/7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later); macOS 10.14.6 – 12 or later; ChromeOS
Interface USB 2.0
Voltage/Frequency (V/Hz) AC 100-240, 50/60
Power Consumption (W) OFF : 0.1; Standby (scanning lamp is off) USB connection to PC : 0.6; Copying (USB connection to PC) : 15
Duty Cycle (page/month) Up to 3000
Dimensions (WxDxH) (mm) Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
Page Yield A4 Color Doc: GI-71 PGBK: 6000 (Eco Mode 7600), GI-71 C, M, Y: 7700 (Eco Mode 8100); GI-71S PGBK: 3100 (Eco Mode 3900), GI-71S C, M, Y: 4400 (Eco Mode 4600); 4x6" Photos: GI-71 PGBK: NA; GI-71 C, M, Y: 2200; GI-71S PGBK: NA; GI-71S C, M, Y: 1200
Print Speed (ipm) Document (ESAT/Simplex) : 11/6 (mono/colour)
Berat (Kg) 6.0
Tanggal Produk Terdaftar 26 June 2025
Terakhir Diperbaharui 09 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-performance 3-in-1 printer combines low-cost printing with an easy wireless setup and effortless maintenance, alongside being compatible with low-cost ink bottles for greater cost efficiency.
Available in Black and Yellow-Green
- Print, Scan, Copy
- Print Speed (A4, ISO): up to 11/6 ipm (mono/colour)
- Wi-Fi, AirPrint, Mopria Print Service, Direct Wireless
- Recommended Monthly Print Volume: 150 - 1500 pages
Feature
- Compatible With Low-cost Ink Bottles
Small and standard ink bottles are available to meet the different requirement in print volume.
- Easy, Hassle-free Ink Refilling
Ink refill is now made easy. Each ink bottle nozzle is designed to fit seamlessly only into the designated ink tank, eliminating potential mixing accidents.
- Easy Maintenance
The easy-to-replace maintenance cartridge makes maintenance fuss-free and extends printer lifespan even when printing in high volumes.
- Mobile & Cloud Printing
Print from smartphones, tablets, laptops and cloud storage with the free Canon PRINT and Canon Easy-PhotoPrint Editor apps.
- Compact, Space Saving Footprint
The printer's compact footprint allows it to fit into tight spaces with ease.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan