Canon Printer Inkjet MegaTank Pixma G3730 Black 1unit
Rp2.999.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Color | Black |
| Number of Nozzles | Total 1792 |
| Ink Bottles (Type / Colours) | GI-71, GI-71S (Bundled) (Pigment Ink/Black), (Dye-Based Ink/Cyan, Magenta, Yellow) |
| Maximum Printing Resolution (dpi) | 4800 (horizontal)x1200 (vertical) |
| Printing Speed (s) | Document (FPOT Ready/Simplex) : 9/14 (mono/colour); Photo (4x6") (PP-201/Borderless) : 45 |
| Printable Width (mm) | Up to 203.2; Borderless: Up to 216 |
| Paper Weight (g/m²) | Rear Tray : Plain Paper: 64-105, Canon Paper: Max. 265 (Photo Paper Plus Glossy II, PP-201) |
| Ink End Sensor | Dot count type |
| Scanner Type | Flatbed |
| Optical Resolution (dpi) | 600x1200 |
| Scanning Bit Depth (Input/Output) (bit) | Greyscale : 16/8; Colour : RGB each 16/8 |
| Max. Document Size | Flatbed : A4, LTR (216x297mm) |
| System Compatibility | Windows 11/10/8.1/7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later); macOS 10.14.6 – 12 or later; ChromeOS |
| Interface | USB 2.0 |
| Voltage/Frequency (V/Hz) | AC 100-240, 50/60 |
| Power Consumption (W) | OFF : 0.1; Standby (scanning lamp is off) USB connection to PC : 0.6; Copying (USB connection to PC) : 15 |
| Duty Cycle (page/month) | Up to 3000 |
| Dimensions (WxDxH) (mm) | Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268 |
| Page Yield | A4 Color Doc: GI-71 PGBK: 6000 (Eco Mode 7600), GI-71 C, M, Y: 7700 (Eco Mode 8100); GI-71S PGBK: 3100 (Eco Mode 3900), GI-71S C, M, Y: 4400 (Eco Mode 4600); 4x6" Photos: GI-71 PGBK: NA; GI-71 C, M, Y: 2200; GI-71S PGBK: NA; GI-71S C, M, Y: 1200 |
| Print Speed (ipm) | Document (ESAT/Simplex) : 11/6 (mono/colour) |
| Berat (Kg) | 6.0 |
| Tanggal Produk Terdaftar | 26 June 2025 |
| Terakhir Diperbaharui | 20 February 2026 |
Informasi Produk
Description
This high-performance 3-in-1 printer combines low-cost printing with an easy wireless setup and effortless maintenance, alongside being compatible with low-cost ink bottles for greater cost efficiency.
Available in Black and Yellow-Green
- Print, Scan, Copy
- Print Speed (A4, ISO): up to 11/6 ipm (mono/colour)
- Wi-Fi, AirPrint, Mopria Print Service, Direct Wireless
- Recommended Monthly Print Volume: 150 - 1500 pages
Available in Black and Yellow-Green
- Print, Scan, Copy
- Print Speed (A4, ISO): up to 11/6 ipm (mono/colour)
- Wi-Fi, AirPrint, Mopria Print Service, Direct Wireless
- Recommended Monthly Print Volume: 150 - 1500 pages
Feature
- Compatible With Low-cost Ink BottlesSmall and standard ink bottles are available to meet the different requirement in print volume.
- Easy, Hassle-free Ink Refilling
Ink refill is now made easy. Each ink bottle nozzle is designed to fit seamlessly only into the designated ink tank, eliminating potential mixing accidents.
- Easy Maintenance
The easy-to-replace maintenance cartridge makes maintenance fuss-free and extends printer lifespan even when printing in high volumes.
- Mobile & Cloud Printing
Print from smartphones, tablets, laptops and cloud storage with the free Canon PRINT and Canon Easy-PhotoPrint Editor apps.
- Compact, Space Saving Footprint
The printer's compact footprint allows it to fit into tight spaces with ease.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan