DAWSON Webbing Sling 3Tx8m 1pc
Rp509.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Load Capacity (t) | 3 |
| Length (m) | 8 |
| Safety Factor | 7:1 |
| Width (mm) | 90 |
| Maximum Breaking Strength (t) | 21 |
| Working Load Limit with 1 Webbing Sling (kg) | Straight Lift : 3000; Choked Lift : 2400; Straight (0-7°) : 6000; Straight (7-45°) : 4200; Straight (45-60°) : 3000 |
| Working Load Limit with 2 Webbing Sling (kg) | Straight Lift (<45°) : 4200; Choked Lift (<45°) : 3360; Straight Lift (45-60°) : 3000; Choked Lift (45-60°) : 2400 |
| Berat (Kg) | 4.0 |
| Tanggal Produk Terdaftar | 20 June 2025 |
| Terakhir Diperbaharui | 23 June 2025 |
Informasi Produk
Description
Webbing Sling is produced from top quality Syntetic fiber by advanced international level of weaving technology and equipment, in various sewing methods. According to customers requirement the safety, factor of sling has 4:1, 5:1, 6:1, 7:1, 8:1, its load range is from 0.2t to 50t. Which is produced according to international standar, for color and load capacity.
Feature
- Double Ply Polyester webbing sling with reinforced lifting eyes- Wide & Flat Load bearing surface
- Sling has reinforced eyes at both ends
- Capacity from 1t to 48t
- Color coded according to EN 1492-1
- Low elongation
- According to Machine Directive 2006/42/EC & EN 1492-1
- Safety Factor 7:1 to EN 1492-1
- Safety Factor of 6:1 or 5:1 is available upon request
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan