BOQU Digital Nitrate Nitrogen Sensor BH-485-NO3 1unit

#Nomor SKU S047135017
Wishlist
Rp219.999.900
Persediaan

Spesifikasi Produk

Model Number BH-485-NO3
Unit 1unit
Measuring Range (mg/L) Nitrate nitrogen NO3-N: 0.1~40.0
Accuracy (%) ±5
Repeatability (%) ± 2
Resolution (mg/L) 0.01
Pressure Range (MPa) ≤0.4
Sensor Material Body:SUS316L(freshwater), Titanium alloy(Ocean marine); Cable:PUR
Calibration Standard calibration
Power Supply (V) DC:12DC
Communication MODBUS RS485
Working Temperature (°C) 0-45 (Non-freezing)
Dimensions (mm) Sensor : Diam 69xLength 380
Protection IP68
Cable Length (m) Standard:10, the maximum can be extended to 100
Berat (Kg) 0.9
Tanggal Produk Terdaftar 19 June 2025
Terakhir Diperbaharui 18 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NO3-N will be absorbed at 210 nm UV light. When the Spectrometer Nitrate sensor is working, the water sample flows through the slit. When the light from the light source in the sensor passes through the slit, part of the light is absorbed by the sample flowing in the slit, and the other light passes through the sample and reaches the other side of the sensor. Calculate the concentration of nitrate.

1) Nitrate nitrogen sensor is directly measurement without sampling and pre-processing.
2) No chemical reagents, no secondary pollution.
3) Short response time and continuous online measurement.
4) The sensor has an automatic cleaning function that reduces maintenance.
5) Sensor power supply positive and negative reverse connection protection.
6) Sensor RS485 A/B terminal is connected to the power supply protection
Use
1) Drinking water / surface water
2) Industrial production process water / sewage treatment, etc.,
3) Continuously monitor the concentration of nitrate dissolved in water, especially for monitoring sewage aeration tanks, controlling denitrification process

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan