BOQU Digital Nitrate Nitrogen Sensor BH-485-ION (NO3N) 1unit
Rp37.999.900
Persediaan
Spesifikasi Produk
| Model Number | BH-485-ION (NO3N) |
|---|---|
| Unit | 1unit |
| Measuring Range (mg/L) | NO3-N:0.1-1000, K+:0.5-1000 (Optional) |
| Measuring Range (pH) | 5-10 |
| Measuring Range (°C) | 0-40 |
| Resolution (mg/L) | NO3-N:0.01, K+:0.01 (Optional) |
| Resolution (pH) | 0.01 |
| Resolution (°C) | 0.1 |
| Accuracy (%) | NO3-N: ±5 or ± 0.2mg/L, K+: ±5 of the measured value or ±0.2mg/L (Optional) |
| Accuracy (pH) | ±0.1 |
| Accuracy (°C) | ±0.1 |
| Response Time (minute) | ≤2 |
| Working Temperature (°C) | 0~45 |
| Communication mode | RS485 Modbus RTU |
| Power Supply (V) | DC12 |
| Protection | IP68 |
| Cable Length (m) | Standard 10 cable, can extended to 100 |
| Minimum Measurement Limit (mg/L) | 0.2 |
| Dimension of the Sensor (mm) | Diameter 55xlength 340 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 19 June 2025 |
| Terakhir Diperbaharui | 20 June 2025 |
Informasi Produk
Description
The BH-485-NO3-N is digital online nitrate nitrogen sensor and with RS485 Modbus,it measure the nitrate nitrogen concentration by an ion selective electrode method.BOQU nitrate nitrogen sensor is the right technology for trend measurement directly in the basin. It helps you to increase the efficiency and reduce the energy costs of your aeration processes. The nitrate nitrogen sensor works without reagents saving you even further money. With its robust ion-selective membranes , it eases your maintenance tasks. Thanks to Memosens, BH-485-NO3-N combines maximum process and data integrity with best operating comfort and simplifies predictive maintenance.
The BOQU digital nitrate nitrogen sensor is an integrated sensor that is composed of nitrate ion selective electrode, potassium ion (optional), pH electrode and temperature electrode. These parameters can mutually correct and compensate the measured value of nitrate nitrogen, and meanwhile achieve the measurement for multiple parameters
The BOQU digital nitrate nitrogen sensor is an integrated sensor that is composed of nitrate ion selective electrode, potassium ion (optional), pH electrode and temperature electrode. These parameters can mutually correct and compensate the measured value of nitrate nitrogen, and meanwhile achieve the measurement for multiple parameters
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201unit/00S047135000-1.jpg)