tp-link Wireless MU-MIMO WiFi Router AC1200 Archer C64 1unit

#Nomor SKU S047097704
Wishlist
Rp519.900
Persediaan

Spesifikasi Produk

Model Number Archer C64
Unit 1unit
Standards and Protocols Wi-Fi 5 | IEEE 802.11ac/n/a 5 GHz; IEEE 802.11n/b/g 2.4 GHz
Working Modes Router Mode, Access Point Mode
WiFi Encryption WPA, WPA2, WPA3, WPA/WPA2-Enterprise (802.1x)
Processor 1.2GHz CPU
Ethernet Ports 1x Gigabit WAN Port; 4x Gigabit LAN Ports
Buttons WPS/Reset Button
Power 12V = 1A
Protocols IPv4; IPv6
Dimensions (WxDxH) (mm) 120x120x27.9
WiFi Speeds AC1200 | 5 GHz: 867 Mbps (802.11ac); 2.4 GHz: 400 Mbps (802.11n)
Berat (Kg) 0.5
Tanggal Produk Terdaftar 17 June 2025
Terakhir Diperbaharui 18 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC1200 Dual Band WiFi Meets Your Smooth Network Needs
The Archer C64 allows you to connect more devices and stream simultaneously with its dual 2.4GHz and 5GHz bands. The 2.4GHz band provide reliable connections for sending emails, web browsing and other simple tasks. The 5GHz band delivers speed up to 867Mpbs, great for media-intense applications like video streaming and online gaming†. With a lag-free connection, you will never miss out again.

Take Your Network Security to the Next Level
The latest WiFi security protocol, WPA3, brings new capabilities to improve cybersecurity in personal networks. More secure encryption in WiFi password safety and enhanced protection against brute-force attacks combine to safeguard your home WiFi.

Extensive WiFi Coverage Throughout Your Home
With 4 high-performance external antennas, Archer C64 boosts WiFi signals throughout your home. Beamforming technology detects devices and concentrates wireless signal strength towards them, particularly for previously hard to reach outlets.

Simultaneously Streaming to Multiple Devices with MU-MIMO
AC1200 WiFi with MU-MIMO‡, it establishes multiple simultaneous connection for you to enjoy higher speeds and greater stability. No more bandwidth congestion or latency. Enjoy non-stop entertainment on all your devices — lag free.

10 × Faster — Wired or Wireless
Gigabit Ethernet ports (1 WAN+ 4 LAN) deliver speeds up to 10 × faster than standard Ethernet connections. Plug in your PCs, smart TVs, and game consoles for fast and reliable connections.

Archer C64 is your best choice for high-performance Gigabit network entry, with a competitive price advantage, full Gigabit Ethernets ports drive your devices to peak performance.

Package Content:
- Wireless Router Archer C64
- Power Adapter
- RJ45 Ethernet Cable
- Quick Installation Guide
Feature
802.11ac Wave2 WiFi – 867 Mbps on the 5 GHz band and 400 Mbps on the 2.4 GHz band†
Boosted WiFi Coverage – 4 external antennas provide stable wireless connections and optimal coverage
MU-MIMO – Easy network management at your fingertips with TP-Link TetherMU-MIMO achieves 2X efficiency by communicating with up to 2 devices at once‡
Beamforming – Beamforming technology delivers a highly efficient wireless connection
AP Mode – Supports Access Point mode to create a new WiFi access point
Intelligent Connection – Smart Connect directs clients to the less congested band and Airtime Fairness optimizes the time usage
Easy Setup – Easy network management at your fingertips with TP-Link Tether
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan