Endress Hauser Temperature Transmitter TMT71-AAA1AABA1 TMT71 PT100 To PT1000 Input, 10 → 36V 1pc
Rp9.699.900
Persediaan
Spesifikasi Produk
| Model Number | TMT71-AAA1AABA1 |
|---|---|
| Unit | 1pc |
| Measuring Principle | Head transmitter |
| Input | 1 x RTD, TC, Ohm, mV |
| Output | 1 x analog 4 to 20mA |
| Auxiliary Power Supply (V) | 10...36 DC (Head transmitter) 11...36 DC (DIN rail device) 10/11...30 DC (Ex ia) |
| Communication | pc-programmable Bluetooth® wireless technology |
| Installation | Terminal head form B / DIN rail / field mount housing |
| Accuracy | (Pt100, -50...200 °C) <= 0,1 K (Pt100, -58...392 °F) <= 0,18 °F |
| Galvanic Isolation | Yes |
| Certification | ATEX Ex ia, Ex ic, Ex tc, Ex nA, Ex db, Ex tb ATEX IECEx Ex ia, Ex tb IECEx Ex d, Ex tb CSA C/US General Purpose CSA C/US IS, Ex ec, XP, DIP INMETRO Ex ia, Ex d, Ex tb NEPSI Ex ia, Ex d, Ex tb EAC Ex ia, Ex d UKCA Ex ia, Ex tc, Ex nA, Ex db, Ex tb |
| Measuring/Application Task | Temperature transmitters |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 13 June 2025 |
| Terakhir Diperbaharui | 16 June 2025 |
Informasi Produk
Description
iTEMP TMT71 temperature transmitter
TMT71-AAA1AABA1
4-20 mA temperature transmitter as head, field or DIN rail device with one universal sensor input suitable for use in hazardous areas
TMT71-AAA1AABA1
4-20 mA temperature transmitter as head, field or DIN rail device with one universal sensor input suitable for use in hazardous areas
Feature
Safe operation in hazardous areas thanks to international approvalsReliable operation thanks to sensor and device monitoring
Integrated Bluetooth® interface for the wireless display of measured values and configuration via Endress+Hauser SmartBlue App, optional
User-friendly guided user interface concept also on-site via Bluetooth®
Available with plug-on display TID10
Diagnostics information according to NAMUR NE 107
Use
Field of applicationUnsurpassed reliability, accuracy and long-term stability in critical processes across all industries. The configurable transmitter transfers converted signals from RTD and thermocouple (TC) temperature probes, as well as resistance and voltage signals. The standardized 4 to 20 mA output signal is used for process measurement. Swift and easy commissioning, operation and maintenance via PC software or with integrated Bluetooth® technology and Endress+Hauser SmartBlue App.
Bluetooth®-enabled or PC programmable temperature transmitter for the conversion of various input signals into a scalable, analog 4 to 20 mA output signal
Improved process efficiency and increased plant uptime
Universal input for resistance thermometers (RTD), thermocouples (TC), resistance transmitters (Ω) and voltage transmitters (mV)
Installation in terminal head form B as per DIN EN 50446
Installation in cabinets with DIN rail housing
Optional installation in field housing for Ex d applications
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan