Endress Hauser Flowphant DTT31 Series Mass Flow Rate Flow Switch for Liquid DTT31-A1A111AE2BAA 0.03m/s Min. 3m/s Max. 1pc
Rp16.999.900
Persediaan
Spesifikasi Produk
| Model Number | DTT31-A1A111AE2BAA |
|---|---|
| Unit | 1pc |
| Measuring Principle | Thermal |
| Medium Temperature Range (°C) | -20 to +85; CIP able to 130 |
| Degree of Protection | IP66 |
| Output | 1 x PNP switchable output + 1 x 4 to 20mA analog output |
| Measuring/Application Task | Liquids |
| Product Headline | Flow switch for liquid applications, intelligent / programmable; insertion style |
| Nominal Diameter Range | DN 25 to 1000 (1 to 40inch) |
| Maximum Measuring Error (%) | 2 - 10 (per measurement range) |
| Maximum Process Pressure (bar) | 100 |
| Maximum Process Pressure (psi) | 1740 |
| Media Temperature Range (°F) | -4 to +185; CIP able to 266 |
| Display/Operation | LED LCD-Display |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 13 June 2025 |
| Terakhir Diperbaharui | 16 June 2025 |
Informasi Produk
Description
Flowphant T DTT31
Flow switch
DTT31-A1A111AE2BAA
Safe monitoring of flow rates and temperature in industrial processes. Compact and cost-saving
Flow switch
DTT31-A1A111AE2BAA
Safe monitoring of flow rates and temperature in industrial processes. Compact and cost-saving
Feature
Practically no pressure lossConfiguration software FieldCare for quick configuration and reliable storage of device settings
Optional: second switch output or 4 to 20 mA analog output for temperature monitoring or for outputting the flow as a percentage
Function check and process information onsite thanks to digital display at device
Top housing section which can be rotated 310° and rotatable display make it possible to read the measured values in all orientations
Marine approval
Use
Field of applicationThe switch is designed for the safe measurement, display and monitoring of relative mass flow rates of liquid media with practically no pressure loss. It can be selected between one or two switch outputs as well as one switch output and one standardized analog output for flow rates or temperature values. Typical applications are: Monitoring cooling water circulation processes or lubrication systems of pumps and heat exchangers or leak monitoring in process lines.
Flow switch for monitoring and displaying relative mass flow rates of liquid media in the range from 0.03 to 3 m/s (0.1 to 9.84 ft/s). Flowphant T DTT31 − with thread connections or coupling.
Application examples:
Monitoring cooling water circulation systems of pumps, turbines, compressors and heat exchangers
Leak monitoring in process lines
Monitoring pump functionality
Monitoring lubrication systems
Filter monitoring in the beverage industry
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan