Endress Hauser Compact Thermometer TMR31-A1AABBAB1AAA RTD Sensor, 4 Wire -50°C Max 1pc
Rp8.699.900
Persediaan
Spesifikasi Produk
| Model Number | TMR31-A1AABBAB1AAA |
|---|---|
| Unit | 1pc |
| Measuring Principle | Resistance Temperature Detector |
| Process Connection | male thread: G1/4inch, G1/2inch, NPT1/4inch, NPT1/2inch, M14x1.5, M18x1.5, BSPT R1/2inch |
| Tip Shape | straight |
| Operating Temperature Range (°C) | PT100: -50 to 200 |
| Operating Temperature Range (°F) | PT100: -58 to 392 |
| Accuracy | Class A acc. to IEC 60751 |
| Response Time (s) | t50 = 1; t90 = 2 |
| Certification | Marine approval UL 3111-1 |
| Measuring/Application Task | Thermometer |
| Characteristic/Application | metric style compact temperature probe fast response time threaded process connection with or without neck |
| Thermowell/Protection Tube | without (not intended to use with thermowell) |
| Insert/Probe | pipe version, isolated wires, not flexible |
| Outer Diameter Protection Tube/Insert (inch) | 0.16, 0.24 |
| Outer Diameter Protection Tube/Insert (mm) | 4.0, 6.0 |
| Maximum Immersion Length on Request (mm) | up to 600,00 (23,62inch) |
| Protection Tube/Thermowell Material | 1.4404 (316L) |
| Surface Roughness Ra (μm) | 0.8 (32 μin.) |
| Maximum Process Pressure (bar) | 100 (static) at 20 |
| Maximum Process Pressure (psi) | 1450 (static) at 20 |
| Integration Head Transmitter | no (4…20mA Signal) |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 13 June 2025 |
| Terakhir Diperbaharui | 16 June 2025 |
Informasi Produk
Description
TMR31
Compact thermometer
TMR31-A1AABBAB1AAA
Metric RTD 4-20 mA compact thermometer for industrial applications
Compact thermometer
TMR31-A1AABBAB1AAA
Metric RTD 4-20 mA compact thermometer for industrial applications
Feature
Small, compact design made entirely of stainless steelExtremely short response times
Highly accurate even with short insertion lengths
4-wire, Pt100 or PC-programmable transmitter with 4 to 20 mA output
Configuration and visualization with ReadWin® 2000 PC operating software, which is free of charge
Breakdown information in event of sensor break or sensor short-circuit, adjustable as per NAMUR NE43
Marine approval
Use
Field of applicationWith cost efficiency, optimal use of space, reliable operation, easy installation and commissioning the TMR31 fulfills the requirements of modern process measurement technology. Vibration-proof integrated thin-film sensors guarantee highest operational safety at the fastest response times.
The TMR31 compact thermometers are used to measure temperatures from -50 °C to +150 °C (-58 °F to +302 °F), or up to +200 °C (+392 °F) with neck. The most common installation locations are tanks and pipes. TMR31 with process connections for general applications.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan