Endress Hauser Ceraphant PTC31B Series Pressure Switch PTC31B-AA7M1MGBWWJA 100mbar Min, 4bar Max, Binary Output, Absolute, Gauge Reading 1pc
Rp18.999.900
Persediaan
Spesifikasi Produk
Model Number | PTC31B-AA7M1MGBWWJA |
---|---|
Unit | 1pc |
Measuring Principle | Pressure switch |
Characteristic | Intelligent pressure switch with capacitive sensor, long term stable and abrasion resistant |
Supply Voltage (V DC) | 10 to 30 |
Long Term Stability | 0.2 % of URL/year |
Process Temperature (°C) | -25 to +100 |
Ambient Temperature (°C) | -20 to +70 |
Ambient Temperature (°F) | -4 to +158 |
Process Connection | Threads: G1/4, G1/2, MNPT1/4, MNPT1/2, DIN13, JIS R1/2 |
Communication | 1x PNP switch 2x PNP switch 1x PNP switch + 4...20mA analogue |
Measuring/Application Task | Pressure |
Reference Accuracy | 0.5, Platinum: 0.3 |
Process Temperature Range (°F) | -13 to +212 |
Measuring Cell (bar) | +0.1 to +40 |
Measuring Cell (psi) | +1.5 to 600 |
Maximum Overpressure Limit (bar) | 60 |
Maximum Overpressure Limit (psi) | 900 |
Design Approval | EN 10204-3.1 Final inspection report Cleaned from oil and grease Cleaned for oxygen applications Set min alarm |
Specialities | Digital display |
Berat (Kg) | 0.9 |
Tanggal Produk Terdaftar | 13 June 2025 |
Terakhir Diperbaharui | 16 June 2025 |
Informasi Produk
Description
Absolute and gauge pressure
Ceraphant PTC31B
PTC31B-AA7M1MGBWWJA
Cost-effective pressure switch with oil-free ceramic sensor for measurement in gases or liquids
Ceraphant PTC31B
PTC31B-AA7M1MGBWWJA
Cost-effective pressure switch with oil-free ceramic sensor for measurement in gases or liquids
Feature
Integrated switching electronics for decentral and economic process monitoring and controlEasy function check and information on site thanks to LEDs and digital display
Dry capacitance ceramic sensor (Ceraphire) and minimum span of up to 0 to 20mbar provide reliable insight to the process
High process availability for vacuum applications and applications with abrasive media
IO-Link reduces costs and complexity due to easy configuration and flexible integration in all fieldbus systems.
Use
Field of applicationThe Ceraphant PTC31B is a price-attractive pressure switch with ceramic, vacuum tight measuring cell for safe measurement and monitoring of absolute and gauge pressure. The pressure switch with compact design is extremely stable and high vacuum resistant up to 0bar abs. The IO-Link capability allows easy integration and parametrization of the device.
Pressure switch with ceramic sensor diaphragm for monitoring absolute and gauge pressures in gases, vapors, liquids and dusts.
Process connections: Threads
Process temperature: -25 to +100°C (-13 to +212°F)
Pressure: -1/0 up to +40bar (-15/0 up to +600psi)
Accuracy: ±0.3%
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan