Suiko Home Lorry Tank HLT-50 Yellow 1pc
Rp2.399.900
Persediaan
Spesifikasi Produk
| Model Number | HLT-50 |
|---|---|
| Unit | 1pc |
| Material | Polyethylene (PE) |
| Width (mm) | 500 |
| Color | Yellow |
| Height (mm) | 380 |
| Operating Temperature Range (°C) | -20 to 40 |
| Length (mm) | 400 |
| Capacity (L) | 50 |
| Inner Diameter (mm) | Drainage port = 25A (female screw), water injection port = 155 |
| M Code | 37132435 |
| Berat (Kg) | 3.7 |
| Tanggal Produk Terdaftar | 02 June 2025 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
- Product dimensions have a tolerance of ± 1.5%. Please note that some areas cannot be delivered.
We do not deliver to private homes (detached houses / apartments).
Feature
Since it is a rotary molded product, it is a polyethylene tank with excellent chemical resistance and impact resistance. Made of polyethylene, it can be used for drinking water and emergency use.Use
Wide range of applications from horticulture and kitchen gardens to agriculture and fisheries. Made of polyethylene, it can be used for drinking water and emergency use.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan