Sanwa USB Extension Cable KB-USB-RCC305 Black 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | KB-USB-RCC305 |
|---|---|
| Unit | 1pc |
| Length (m) | Approx. 5 |
| Color | Black |
| Interface | USB TypeC |
| Connector Shape | USB TypeC |
| Interface Standard | USB specification Ver3.1Gen1 (Upward compatible with USB Ver3.0/2.0/1.1) |
| Communication Speed | 5Gbps (USB3.1Gen1)/480Mbps/12Mbps/1.5Mbps (theoretical value) |
| Connector | USB3.1Gen1 Type-C connector female x 1 (downstream) USB3.1Ge n1Type-C male connector x 1 (upstream) |
| Power Supply | Self-powered/bus-powered |
| Current Consumption (mA) | Max. 88.8 |
| Compatible OS | Windows10, 8.1, 8 (64bit/32bit), 7 (64bit/32bit), macOS10.12 to 10.13, MacOSX10.6 to 10.11 |
| Content Set | AC adapter (5V 2.0A, cable length approximately 1.5m) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 28 May 2025 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Compatible Model:
Windows-equipped (DOS/V) computers, Apple Mac series Models that have a USB port (Type-C female). Equipment with USB TypeC male connector. If connected to a USB 2.0 interface, it will operate with USB 2.0 compatibility. Some computers and USB devices may not be compatible.
Windows-equipped (DOS/V) computers, Apple Mac series Models that have a USB port (Type-C female). Equipment with USB TypeC male connector. If connected to a USB 2.0 interface, it will operate with USB 2.0 compatibility. Some computers and USB devices may not be compatible.
Warning
- An AC adapter may be required depending on the connection environment and device. - For stable operation and recognition, we recommend connecting USB peripheral devices that are self- powered.
- This product does not support 2- wire connection. It is not compatible with use or connection with USB repeater cables made by other companies.
- Operation is not guaranteed with all USB devices. Please note that when connecting a USB 2.0/1.1 standard product, the maximum transfer speed will be the slower standard.
- This product supports the USB3.1 Gen1 standard, but does not guarantee the transfer speed of the USB3.1 Gen1 standard value (5Gbps).
Feature
- An active repeater cable that can extend USB3.1Type-C signals by 5m and connect USB3.1Type-C devices. - Compatible with USB3.1 Gen1 super speed mode (5Gbps) [standard value].
- Since it has an internal repeater IC, stable extended transmission is possible.
- Can also be operated with bus power. *An AC adapter may be required depending on the connection environment and device.
- Uses a triple shielded cable that is less susceptible to external noise and has less signal loss.
- Uses a highly flame-retardant cable that meets the UL1581 standard (VW-1 standard).
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan