HOZAN USB Camera System L-KIT500 1set
Rp20.999.900
Persediaan
Spesifikasi Produk
| Model Number | L-KIT500 |
|---|---|
| Unit | 1set |
| Magnification (x) | 27 to 200 |
| Working Distance (mm) | 105 |
| Frame Rate (fps) | Max. 30 |
| Base Dimension (mm) | 145x185 |
| Content Set | L-837/L-815/L-509/L-521 |
| Field of View (mm) | 20x15 to 2.8x2.1 |
| Magnification | 27 - 200x When using a 24-inch wide monitor (resolution 1920 x 1080) |
| Image Sensor | 1/2.5 inch CMOS image sensor |
| Number Of Effective Pixels | 2048x1536 (3 million pixels) |
| Maximum Frame Rate (fps) | Maximum 30 |
| Operating Environment | Windows 8 or later (32bit and 64bit) |
| Output connector | USB 2.0 |
| Number of Fields of View (mm) | 20x15 - 2.8x2.1 |
| Berat (Kg) | 4.2 |
| Tanggal Produk Terdaftar | 28 May 2025 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
- Magnification values are when using a 24- inch wide monitor (resolution 1920 x 1080).Feature
- New classic USB camera x classic zoom lens - Compact size base
- 3 million pixel USB camera set that balances price and performance.
- The lens is a zoom lens whose magnification can only be adjusted, so it can be used even in environments without auxiliary lighting.
- Recommended for magnified observation of relatively small objects.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan