Pica Stepladder SXJ-210A 1pc

#Nomor SKU S046748621
Wishlist
Rp7.899.900
Persediaan

Spesifikasi Produk

Model Number SXJ-210A
Unit 1pc
Maximum Usable Mass (kg) 100
Top Plate Height (m) 1.82-2.13
Tread Width (mm) 55
Material Aluminium Alloy
Full Length when Stored (m) 1.93
Top Plate Dimension (mm) 303x152
Tread Interval (mm) 305
A Mark A mark certified product
Maximum Leg Extension Width (mm) 310
Berat (Kg) 6.6
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a special stepladder with an upper operation that can be expanded and contracted while standing and folded with one touch.
- Top-operated type that can handle up to a maximum height difference of approximately 31cm.
- One-touch expansion and contraction at the top/bottom is possible depending on the situation.
- It can be stored by simply pulling up the telescopic operation bar inside the treadle.
- Elastomer is used as the material for the non-slip cap.
Use
- Can be used in a wide range of situations, from work on steps to flat surfaces

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan