TOP Single Open End Wrench (Kunci Pas) RS-77 1pc
Rp6.999.900
Persediaan
Spesifikasi Produk
| Model Number | RS-77 |
|---|---|
| Unit | 1pc |
| Width Across Flats Dimension (mm) | 77.0 |
| Total Length (mm) | 650 |
| Thickness (mm) | 16 |
| Head Thickness (mm) | 22.0 |
| Material | Chrome vanadium steel |
| Surface Treatment | Parker treatment |
| Berat (Kg) | 5.1 |
| Tanggal Produk Terdaftar | 28 May 2025 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
- Make sure to use bolts and nuts of a size that matches the width across flats, and do not hang diagonally or shallowly. - Please do not use it as a hammer.
- Do not use the tool for any purpose other than its intended use.
Feature
- The design takes into consideration the balance between the head and handle, making it strong in load capacity, lightweight, and easy to grip and use. - The head is round to maintain strength.
- Excellent durability and strength to withstand harsh use.
Use
For tightening and loosening bolts and nutsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/TOP%20Single%20Open%20End%20Wrench%20(Kunci%20Pas)%20RS-77%201pc/2kS046733092-1.jpg)