PB SWISS TOOLS Screwdriver 8192-2-150 PZ2 1pc
Rp609.900
Persediaan
Spesifikasi Produk
| Model Number | 8192-2-150 |
|---|---|
| Unit | 1pc |
| Shaft Length (mm) | 150 |
| Total Length (mm) | 255 |
| Size | PZ2 |
| Compatible Screw | M3-5 |
| Shaft Diameter (mm) | 6 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 28 May 2025 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
- Swiss Grip is a handle made of two new materials: polypropylene and santoprene. - The handle shape is the same as MultiCraft based on ergonomic design, and the carefully selected surface material is close to the hardness of the human hand, and the characteristics of the conventional PB handle are further brought out by the soft and warm Swiss grip.
- The symbol mark and size of the tip shape of the screwdriver are displayed on the back of the handle, so you can quickly select the screwdriver suitable for the job.
- The special surface structure makes it non-slip even when held with wet hands, and is resistant to oil and gasoline, making it easy to clean even if it gets dirty.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan