GumLock Fall Prevention Device GML013 1pack(4set)

Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number GML013
Unit 1pack(4set)
Width (mm) 35
Depth (mm) 60
Height (mm) 13
Belt Length (mm) 400
Material Body = ABS resin; Strong adhesive styrene gel (green); Belt = PP
Content Set 4 sets of main unit ; Non-slip gel pad x 2
Upper Top Fall Fixation (kg) 170 (when using 4 sets)
Distance Between Plates (Center to Center) (cm) 40
Berat (Kg) 8.0
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It cannot stick well to materials that allow moisture or air to pass through.
- Cannot be used on paper or cloth wallpaper, humidity control wall materials, painted walls such as Kyoto walls, plaster, etc.
- Cannot be used on walls with large irregularities or walls to which adhesive tape etc. cannot be attached.
Feature
- Since no screws or nails are used, furniture and home appliances can be prevented from falling over without damaging the wall surface.
- The adhesive gel is soft and sticky, reducing the impact of an earthquake to about 1/4, and the force is evenly distributed over the entire surface.
- Gumlock's adhesive gel can be peeled off cleanly over time, so it can be used repeatedly.
- The belt is a buckle type, so you can temporarily move it without removing the gum lock when cleaning, etc.
- Since it is a buckle belt type, the prop can be fixed to the wall in a loop even if there is no surface to attach the gum lock to.
- The support can be made into a loop and fixed to the wall.
Use
For flat-screen LCD TVs, general furniture, pipe racks, bookshelves, etc. (total weight up to 170 kg: when using 4 sets).

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan