Sakurai Printer Card ID200 GRASYS Single Color 1pc
Rp69.999.900
Persediaan
Spesifikasi Produk
| Model Number | ID200 |
|---|---|
| Unit | 1pc |
| Type | Single-sided printing |
| Depth (mm) | 390 |
| Height (mm) | 210 |
| Width (mm) | 165 |
| Color | Single Color |
| Resolution | 300dpi (color & single color), 600 & 1200dpi (single color only) |
| Material | Body = Plastic; Skeleton = Metal |
| Content Set | GRASYS ID software ; 2 cleaning cards ; 1 cleaning pen |
| Sublimation Type | Heat transfer type |
| Berat (Kg) | 6.2 |
| Tanggal Produk Terdaftar | 28 May 2025 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
- Consumables (ink ribbon and card) are not included with each model (main unit).Feature
- Recommended for large quantity issue. - The included software has been updated, and the "ID Design" and "ID Database" have been integrated, making input work even easier.
- Also, a template function has been added.
- Printing speed has been significantly improved to a maximum color speed of 17 seconds/sheet, compared to the previous 27 seconds/sheet, and the internal gear has been refined to further stabilize conveyance, improving print quality and reducing printing noise.
- You can easily do everything from designing to printing by using the included software.
Use
Employee cards, student cards, medical cards, membership cards, etc. can be issued immediately.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan