Burkle Bottle Reagent Wide Mouth (Botol Lab) 0342-2500 HDPE, with Screw Cap, UN Approval with PP Closure, Blue Screw Cap Transparent 2500mL 1pc

Rp899.900
Persediaan

Spesifikasi Produk

Model Number 0342-2500
Unit 1pc
Color Transparent Bottle; Blue Screw Cap
Depth (mm) 122
Dimension (WxDxH) (mm) 122x122x260
Height (mm) 260
Material HDPE
Neck Internal Diameter (mm) Ø69
Nominal Capacity (ml) 2500
Type of Closure Tamper-evident cap
UNSPSC 24-12-20-02
Width (mm) 122
Approval UN approval for safe transport of hazardous materials
Thread External Diameter (mm) Ø80
Berat (Kg) 4.8
Tanggal Produk Terdaftar 27 May 2025
Terakhir Diperbaharui 14 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The Bürkle Wide-Neck Bottle 2500 ml is a high-quality, transparent bottle made from durable HDPE material. Designed for safe storage and transport, this bottle features a wide neck for easy filling and pouring. It comes with a screw cap and a PP closure, ensuring a secure seal. The bottle also holds UN approval, making it suitable for transporting hazardous materials in compliance with regulations.
- The Bürkle Wide-Neck Bottle is perfect for laboratories and industries that require safe, reliable, and compliant storage solutions for liquids.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
Application: Ideal for storage and transport of liquids

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait