Burkle Bottle Reagent Wide Mouth (Botol Lab) 0342-0250 HDPE, with Screw Cap, UN Approval with PP Closure, Blue Screw Cap Transparent 250mL 1pc
Rp339.900
Persediaan
Spesifikasi Produk
| Model Number | 0342-0250 |
|---|---|
| Unit | 1pc |
| Color | Transparent Bottle; Blue Screw Cap |
| Depth (mm) | 59 |
| Dimension (WxDxH) (mm) | 59x59x130 |
| Height (mm) | 130 |
| Material | HDPE |
| Neck Internal Diameter (mm) | Ø35 |
| Nominal Capacity (ml) | 250 |
| Type of Closure | Tamper-evident cap |
| UNSPSC | 24-12-20-02 |
| Width (mm) | 59 |
| Approval | UN approval for safe storage and transportation of liquids |
| Design | Wide neck for easy filling and cleaning |
| Thread External Diameter (mm) | Ø45 |
| Berat (Kg) | 4.8 |
| Tanggal Produk Terdaftar | 27 May 2025 |
| Terakhir Diperbaharui | 14 January 2026 |
Informasi Produk
Description
- The Bürkle Wide Neck Bottle 250 mL is made from durable HDPE material, offering a transparent design for easy visibility of contents. This bottle features a wide neck for easy filling and cleaning, and is equipped with a screw cap that provides a secure seal. The bottle also has a PP closure with a blue color, offering additional safety and tamper-evidence. Certified with UN approval, this bottle is suitable for the storage and transportation of liquids and chemicals in laboratory settings, ensuring safety and reliability.
- The Bürkle Wide Neck Bottle 250 mL offers a safe, durable, and reliable solution for liquid storage in laboratory environments, ensuring security and compliance with UN regulations.
- The Bürkle Wide Neck Bottle 250 mL offers a safe, durable, and reliable solution for liquid storage in laboratory environments, ensuring security and compliance with UN regulations.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUse
Application: Ideal for laboratory use and safe handling of chemicals and liquidsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Burkle%20Bottle%20Reagent%20Wide%20Mouth%20(Botol%20Lab)%200342-0250%20HDPE%2C%20with%20Screw%20Cap%2C%20UN%20Approval%20with%20PP%20Closure%2C%20Blue%20Screw%20Cap%20Transparent%20250mL%201pc/ecS046600516-1.jpg)