SmartSafe iSmartEV Battery Pack Airtightness ET30 1unit
Rp59.999.900
Persediaan
Spesifikasi Produk
Model Number | ET30 |
---|---|
Unit | 1unit |
Power Input (V) | AC 90-264 (40-60Hz) |
Communication Interface | RS-232/USB |
Power (W) | 20 (Maximum) |
Working Temperature (°C) | -10-55 |
Working Humidity | 10-90% |
Test Accuracy (Pa) | ±5 |
Sensor Resolution (Pa) | 1 |
Test Pressure Range (kPa) | 0-30 |
Air Source Requirements (MPa) | 0.1-1.0 (Dry Compressed Air) |
Air Inlet Interface/Test Interface (mm) | phi 6 (Air Pipe) |
Berat (Kg) | 10.0 |
Tanggal Produk Terdaftar | 14 May 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
A type of high-precision nondestructive testing equipment, which mainly uses compressed air as medium to exert certain pressure on the inner cavity or outer surface of the product to be tested, and then uses high-sensitivity sensors to detect the change of pressure, so as to determine the sealing performance of the product to be tested.
Feature
- High Sensitivity High sensitivity pressure sensing,
greatly improve the test accuracy and stability.
- Double Display of Pressure Value
Real-time display on pressure dial and process pressure curve
display.
- Parameter Setting
Parameters such as workpiece number, volume, pressure, time
of each stage and leakage limit can be preset.
- Process Visualization
The progress time of each stage in the testing process
can be displayed.
- Parameter Management
The test parameters of standard parts can be preset,
and it is convenient and quick to call and use directly.
- Intelligent Alarm
When the test is abnormal or fails, it will give an audible
and visual alarm, which is safe and worry-free.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan